This product requires certification to purchase.

3/4 x 3/4 x 1/2 in. FNPT Global Brass Reducing Tee

3/4 x 3/4 x 1/2 in. FNPT Global Brass Reducing Tee

  • Fast #
  • Part #IBRTFFD
  • Item #460022
  • Manufacturer Part #X106-121208
5 out of 5 Customer Rating

3/4 x 3/4 x 1/2 in. FNPT Global Brass Reducing Tee

  • Fast #
  • Part #IBRTFFD
  • Item #460022
  • Manufacturer Part #X106-121208
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Material: brass
  • Tee Type: Reducing
  • 125#
  • Threaded
  • Import
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.15
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B-62, ASTM B-584
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Red Brass
Origin:
Global
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
671404068752