This product requires certification to purchase.

3/4 x 3/4 x 1/2 in. PVC Schedule 40 Tee

3/4 x 3/4 x 1/2 in. PVC Schedule 40 Tee

  • Fast #
  • Part #P40STFFD
  • Item #4514358
  • Manufacturer Part #PVC 02400 4000
3.7 out of 5 Customer Rating

3/4 x 3/4 x 1/2 in. PVC Schedule 40 Tee

  • Fast #
  • Part #P40STFFD
  • Item #4514358
  • Manufacturer Part #PVC 02400 4000
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Maximum service temperature 140°F
  • Do not test or use with compressed air or other gases
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-1784, ASTM D-2466
Application:
Cold Water, Irrigation, Pool and Spa, Potable Water
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Fitting Type:
Tee
IAPMO Listed:
No
ISO:
ISO 9001:2008
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942039005