This product requires certification to purchase.

3/4 x 3/4 x 3/8 in. 150# Galvanized Malleable Iron Tee

3/4 x 3/4 x 3/8 in. 150# Galvanized Malleable Iron Tee

  • Fast #
  • Part #GTFFC
  • Item #8190
  • Manufacturer Part #5210505034
3.1 out of 5 Customer Rating

3/4 x 3/4 x 3/8 in. 150# Galvanized Malleable Iron Tee

  • Fast #
  • Part #GTFFC
  • Item #8190
  • Manufacturer Part #5210505034
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 120 Pallet: 3240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/8 in
Fitting Sizes
3/4 in x 3/4 in x 3/8 in
Pressure Class
150#
Pressure - Maximum
300 psi
Characteristics & Features
Coating
Galvanized
Material
Malleable Iron
Warranty & Product Information
ASTM
ASTM A-197
Origin
Domestic
Type
GTFFC
UPC
690291346088