This product requires certification to purchase.

3/4 X 3/8 Black Steel FACE Bushing

3/4 X 3/8 Black Steel FACE Bushing

  • Fast #
  • Part #BSFBFC
  • Item #2181503
  • Manufacturer Part #BB.075X039
5 out of 5 Customer Rating

3/4 X 3/8 Black Steel FACE Bushing

  • Fast #
  • Part #BSFBFC
  • Item #2181503
  • Manufacturer Part #BB.075X039
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Material per ASTM A108, made from cold drawn bar stock
  • Dimensions: ASME B16.14
  • NPTF dry seal taper threads per ANSI/ASME B1.20.3
  • Made in U.S.A. Rohs compliant
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Size 2
3/8 in
Fitting Sizes
3/4 in x 3/8 in
Warranty & Product Information
Origin
Domestic
Type
BSFBFC
UPC
753288002630