This product requires certification to purchase.

3/4 x 3/8 in. 150# Reducing Galvanized Malleable Iron 90 Degree Elbow

3/4 x 3/8 in. 150# Reducing Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IG9FC
  • Item #1120094
  • Manufacturer Part #MN-ZMGLR0402
5 out of 5 Customer Rating

3/4 x 3/8 in. 150# Reducing Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IG9FC
  • Item #1120094
  • Manufacturer Part #MN-ZMGLR0402
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 160 Pallet: 7680
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Elbow Degree:
90°
Fitting Size 1:
3/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/4 in x 3/8 in
Fitting Type:
Reducing
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
082647134546