This product requires certification to purchase.

3/4 x 3/8 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

3/4 x 3/8 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

  • Fast #
  • Part #GRCFC
  • Item #41439
  • Manufacturer Part #5310503004
3.2 out of 5 Customer Rating

3/4 x 3/8 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

  • Fast #
  • Part #GRCFC
  • Item #41439
  • Manufacturer Part #5310503004
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 35 Case: 210 Pallet: 7560
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Coupling Type: Reducing
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
ASTM:
ASTM A-197
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/4 in x 3/8 in
Fitting Type:
Coupling, Reducing
Material:
Malleable Iron
Maximum Temperature:
150
Origin:
Domestic
Pressure - Maximum:
300 psi
Pressure Class:
150#
UPC:
690291348631