This product requires certification to purchase.

3/4 x 3-1/2 in. 304 Stainless Steel T-Head Nut and Bolt

3/4 x 3-1/2 in. 304 Stainless Steel T-Head Nut and Bolt

  • Fast #
  • Part #SS4TBFN
  • Item #1895286
  • Manufacturer Part #SS4TBFN
3.6 out of 5 Customer Rating

3/4 x 3-1/2 in. 304 Stainless Steel T-Head Nut and Bolt

  • Fast #
  • Part #SS4TBFN
  • Item #1895286
  • Manufacturer Part #SS4TBFN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
3/4 in
Length:
3-1/2 in
Material:
Stainless Steel
Material Type:
304
Screw Head:
T Head