3/4 x 3-1/2 in. Stainless Steel Stud Bolt
3/4 x 3-1/2 in. Stainless Steel Stud Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 3-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Stud Bolt Kit
- Size:
- 3/4 in