3/4 X 3 B7 Cap Screw A193
3/4 X 3 B7 Cap Screw A193
Package Quantity Info:
Each: 1 Inner Pack: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 3/4 in
- Grade:
- B7
- Length:
- 3 in
- Material:
- Alloy Steel