This product requires certification to purchase.

3/4 x 3 in. S160 P9 Chrome-Moly Seamless Nipple Threaded Both Ends

3/4 x 3 in. S160 P9 Chrome-Moly Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #ICHP9160SNFME
  • Item #11605983
  • Manufacturer Part #ICHP9160SNFME
3.8 out of 5 Customer Rating
Brand image

3/4 x 3 in. S160 P9 Chrome-Moly Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #ICHP9160SNFME
  • Item #11605983
  • Manufacturer Part #ICHP9160SNFME
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A312, ASTM A733
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Seamless
Length:
3
Material:
Chromoly
Material Type:
P9
Origin:
Global
Schedule Class:
160
Type:
ICHP9160SNFME