This product requires certification to purchase.

3/4 x 3 in. S40 304L Stainless Steel Welded Nipple Threaded x Plain End

3/4 x 3 in. S40 304L Stainless Steel Welded Nipple Threaded x Plain End

  • Fast #
  • Part #DS44NTOEFM
  • Item #189591
  • Manufacturer Part #4012-300TSQ
3.2 out of 5 Customer Rating

3/4 x 3 in. S40 304L Stainless Steel Welded Nipple Threaded x Plain End

  • Fast #
  • Part #DS44NTOEFM
  • Item #189591
  • Manufacturer Part #4012-300TSQ
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM A312, ASTM A733
Application:
Residential
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Welded
IAPMO Listed:
No
Length:
3 in
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
40
UL Listed:
No
UPC:
671404083175