This product requires certification to purchase.

3/4 x 3 in. S40 316L Stainless Steel Seamless Nipple Plain Both Ends

3/4 x 3 in. S40 316L Stainless Steel Seamless Nipple Plain Both Ends

  • Fast #
  • Part #DS46SNPBEFM
  • Item #4288645
  • Manufacturer Part #DS46SNPBEFM
4.4 out of 5 Customer Rating

3/4 x 3 in. S40 316L Stainless Steel Seamless Nipple Plain Both Ends

  • Fast #
  • Part #DS46SNPBEFM
  • Item #4288645
  • Manufacturer Part #DS46SNPBEFM
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
3 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Seamless
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
FM Approved
No
IAPMO Listed
No
Origin
Domestic
UL Listed
No