This product requires certification to purchase.

3/4 x 3 in. S40 316L Stainless Steel Welded Nipple Threaded x Plain End

3/4 x 3 in. S40 316L Stainless Steel Welded Nipple Threaded x Plain End

  • Fast #
  • Part #DS46NTOEFM
  • Item #1507319
  • Manufacturer Part #6012-300TSQ
5 out of 5 Customer Rating

3/4 x 3 in. S40 316L Stainless Steel Welded Nipple Threaded x Plain End

  • Fast #
  • Part #DS46NTOEFM
  • Item #1507319
  • Manufacturer Part #6012-300TSQ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Stocked in long lengths in sizes: 18 in., 24 in., 36 in., 48 in., 60 in. and 72 in.
  • Manufactured to custom lengths and with special threading and end connections upon request
  • Mate with our line of stainless steel fittings and valves and complement our stainless steel pipe, tube fittings and valves and thread tape
  • Certified as lead-free
  • Requires Certification

Specifications

ASTM:
ASTM A312, ASTM A733
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Welded
Length:
3
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
40
UPC:
671404130558