This product requires certification to purchase.

3/4 x 3 in. Threaded Schedule 160 Domestic Galvanized Carbon Steel Nipple

3/4 x 3 in. Threaded Schedule 160 Domestic Galvanized Carbon Steel Nipple

  • Fast #
  • Part #G160SNFM
  • Item #1115279
  • Manufacturer Part #15290706
5 out of 5 Customer Rating

3/4 x 3 in. Threaded Schedule 160 Domestic Galvanized Carbon Steel Nipple

  • Fast #
  • Part #G160SNFM
  • Item #1115279
  • Manufacturer Part #15290706
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5 Pallet: 3750
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
3 in
Wall Thickness
0.219 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Seamless
Material
Carbon Steel
Schedule Class
160
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A106 Grade B
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2000
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172306417