This product requires certification to purchase.

3/4 x 3 in. XH A106B PBE Nipple Black Seamless Carbon Steel

3/4 x 3 in. XH A106B PBE Nipple Black Seamless Carbon Steel

  • Fast #
  • Part #BXSNPBEFME
  • Item #4281679
  • Manufacturer Part #BXSNPBEFME
4.4 out of 5 Customer Rating

3/4 x 3 in. XH A106B PBE Nipple Black Seamless Carbon Steel

  • Fast #
  • Part #BXSNPBEFME
  • Item #4281679
  • Manufacturer Part #BXSNPBEFME
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A106 Grade B
Coating:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Seamless
Length:
3
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
80