3/4 x 3 in. XH A106B PBE Nipple Black Seamless Carbon Steel
3/4 x 3 in. XH A106B PBE Nipple Black Seamless Carbon Steel
Package Quantity Info:
Each: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A106 Grade B
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Seamless
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80
- UL Listed:
- No
- UPC:
- 782172679351