This product requires certification to purchase.

3/4 x 3.75 in. Stainless Steel Hex Cap Screw

3/4 x 3.75 in. Stainless Steel Hex Cap Screw

  • Fast #
  • Part #SSHHBF334
  • Item #230107
  • Manufacturer Part #SSHHBF334
4.2 out of 5 Customer Rating

3/4 x 3.75 in. Stainless Steel Hex Cap Screw

  • Fast #
  • Part #SSHHBF334
  • Item #230107
  • Manufacturer Part #SSHHBF334
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
3/4 in
Length:
3-3/4 in
Material:
Stainless Steel
Product Type:
Bolt
Screw Head:
Hex Head
Size:
3/4 in
Thread Length:
3.75