This product requires certification to purchase.

3/4 x 4-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

3/4 x 4-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #ZA193B7SBWNFR
  • Item #1340237
  • Manufacturer Part #ZA193B7SBWNFR
5 out of 5 Customer Rating

3/4 x 4-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #ZA193B7SBWNFR
  • Item #1340237
  • Manufacturer Part #ZA193B7SBWNFR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Length
4-1/2 in
Size
3/4 in
Characteristics & Features
Coating
Zinc Plated
Material
Alloy Steel, Carbon Steel
Electrical & Operational Information
Drive Type
Hex
Grade
B7;2H
Warranty & Product Information
ASTM
ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Product Type
Stud Bolt Kit, Double Hex Nut