This product requires certification to purchase.

3/4 x 4 in. 304 Stainless Steel T-Head Bolt

3/4 x 4 in. 304 Stainless Steel T-Head Bolt

  • Fast #
  • Part #SS4TBOFP
  • Item #4473197
  • Manufacturer Part #TB40
5 out of 5 Customer Rating

3/4 x 4 in. 304 Stainless Steel T-Head Bolt

  • Fast #
  • Part #SS4TBOFP
  • Item #4473197
  • Manufacturer Part #TB40
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
3/4 in
Length:
4 in
Material:
Stainless Steel
Material Type:
304
Screw Head:
T Head