This product requires certification to purchase.

3/4 x 4 in. Extra Heavy Domestic Hot Dipped Galvanized Carbon Steel Nipple

3/4 x 4 in. Extra Heavy Domestic Hot Dipped Galvanized Carbon Steel Nipple

  • Fast #
  • Part #GHDXSNFP
  • Item #4475571
  • Manufacturer Part #GHDXSNFP
4 out of 5 Customer Rating

3/4 x 4 in. Extra Heavy Domestic Hot Dipped Galvanized Carbon Steel Nipple

  • Fast #
  • Part #GHDXSNFP
  • Item #4475571
  • Manufacturer Part #GHDXSNFP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A106 Grade B
Coating:
Hot Dipped Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Seamless
IAPMO Listed:
No
Length:
4 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UL Listed:
No