3/4 x 4 in. Grade B8 Stainless Steel Stud with Nut
3/4 x 4 in. Grade B8 Stainless Steel Stud with Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Grade:
- B8
- Length:
- 4 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Nut Set, Stud Bolt Kit
- Size:
- 3/4 in