This product requires certification to purchase.

3/4 x 4 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

3/4 x 4 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #IS44NFP
  • Item #94053
  • Manufacturer Part #IS44NFP
3.2 out of 5 Customer Rating

3/4 x 4 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #IS44NFP
  • Item #94053
  • Manufacturer Part #IS44NFP
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A312, ASTM A733
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Welded
Length:
4 in
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40