This product requires certification to purchase.

3/4 x 4 in. S40 316L Stainless Steel Welded Nipple Plain Both Ends

3/4 x 4 in. S40 316L Stainless Steel Welded Nipple Plain Both Ends

  • Fast #
  • Part #DS46LNPBEFPE
  • Item #4288405
  • Manufacturer Part #DS46LNPBEFPE
4.8 out of 5 Customer Rating

3/4 x 4 in. S40 316L Stainless Steel Welded Nipple Plain Both Ends

  • Fast #
  • Part #DS46LNPBEFPE
  • Item #4288405
  • Manufacturer Part #DS46LNPBEFPE
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
4 in
Characteristics & Features
Fitting Type
Welded
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
Origin
Domestic
Type
DS46LNPBEFPE