This product requires certification to purchase.

3/4 x 4 in. Stainless Steel 304 Steel T Head Bolt and Nut

3/4 x 4 in. Stainless Steel 304 Steel T Head Bolt and Nut

  • Fast #
  • Part #TGWSS4ARTBFR
  • Item #4834273
  • Manufacturer Part #TGWSS4ARTBFR
4.8 out of 5 Customer Rating

3/4 x 4 in. Stainless Steel 304 Steel T Head Bolt and Nut

  • Fast #
  • Part #TGWSS4ARTBFR
  • Item #4834273
  • Manufacturer Part #TGWSS4ARTBFR
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
AWWA:
AWWA A-21.11, AWWA C-111
Coating:
Stainless Steel 304
Diameter:
3/4 in
Length:
4 in
Material:
Steel
Product Type:
Bolt, Nut
Screw Head:
T Head
Size:
3/4 in
Thread Length:
4