This product requires certification to purchase.

3/4 x 4 in. S160 347 Stainless Steel Seamless Nipple Threaded Both Ends

3/4 x 4 in. S160 347 Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #IS160347SNFXP
  • Item #4288330
  • Manufacturer Part #IS160347SNFXP
4.5 out of 5 Customer Rating

3/4 x 4 in. S160 347 Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #IS160347SNFXP
  • Item #4288330
  • Manufacturer Part #IS160347SNFXP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
    Pick Up  Not Available
    Not available in NC
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NC

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A312, ASTM A733
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Seamless
Length:
4
Material:
Stainless Steel
Material Type:
347
Origin:
Global
Schedule Class:
160
Type:
IS160347SNFXP