This product requires certification to purchase.

3/4 x 4.5 in. T Head Bolt and Nut

3/4 x 4.5 in. T Head Bolt and Nut

  • Fast #
  • Part #DMJTHBNFRAIS
  • Item #5112370
  • Manufacturer Part #75C450BTH1/D
4.6 out of 5 Customer Rating

3/4 x 4.5 in. T Head Bolt and Nut

  • Fast #
  • Part #DMJTHBNFRAIS
  • Item #5112370
  • Manufacturer Part #75C450BTH1/D
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
3/4 in
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Length:
4-1/2 in
Product Type:
Bolt, Nut
Screw Head:
T Head
Size:
3/4 in
Thread Length:
4.5