This product requires certification to purchase.

3/4 x 42 in. Plain End Global Black Carbon Steel Pipe

3/4 x 42 in. Plain End Global Black Carbon Steel Pipe

  • Fast #
  • Part #IBPENF42
  • Item #4375779
  • Manufacturer Part #IBPENF42
3.9 out of 5 Customer Rating

3/4 x 42 in. Plain End Global Black Carbon Steel Pipe

  • Fast #
  • Part #IBPENF42
  • Item #4375779
  • Manufacturer Part #IBPENF42
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
42
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
3/4