This product requires certification to purchase.

3/4 x 5/8 in. Imported Copper Coupling

3/4 x 5/8 in. Imported Copper Coupling

  • Fast #
  • Part #GCRCFE
  • Item #7877546
  • Manufacturer Part #HL15-165-0149
5 out of 5 Customer Rating

3/4 x 5/8 in. Imported Copper Coupling

  • Fast #
  • Part #GCRCFE
  • Item #7877546
  • Manufacturer Part #HL15-165-0149
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 350
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Brooklyn, NY
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-75
CSA Certified:
CSA B125
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
5/8 in
Fitting Sizes:
3/4 in x 5/8 in
Fitting Type:
Coupling
Material:
Wrot Copper
NSF:
NSF 61
NSF Certified:
Yes