This product requires certification to purchase.

3/4 x 5-3/50 in. Stainless Steel Eye Bolt

3/4 x 5-3/50 in. Stainless Steel Eye Bolt

  • Fast #
  • Part #CLE13672
  • Item #794334
  • Manufacturer Part #CLE13672
3.9 out of 5 Customer Rating

3/4 x 5-3/50 in. Stainless Steel Eye Bolt

  • Fast #
  • Part #CLE13672
  • Item #794334
  • Manufacturer Part #CLE13672
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cleveland City Forge Machinery eyebolts are manufactured to ASME B18.15 and tested to ASTM A489 specifications
  • Requires Certification

Specifications

ASTM:
ASTM A-489
Diameter:
3/4 in
Length:
5-3/50 in
Material:
Stainless Steel
Size:
3/4 in-10
Thread Length:
2
Width:
2-81/100 in
Work Load Limit:
5000 lb