3/4 x 5 in. Stainless Steel B8 Stud Double Hex Nut
3/4 x 5 in. Stainless Steel B8 Stud Double Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-193 Grade B8
- Drive Type:
- Hex
- Grade:
- B8
- Length:
- 5 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Double Hex Nut, Stud Bolt Kit
- Size:
- 3/4 in
- Thread Length:
- 5