3/4 x 5 in. XH A106B TBE Nipple Seamless Black Carbon Steel
3/4 x 5 in. XH A106B TBE Nipple Seamless Black Carbon Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-106
- Clean Bagged:
- No
- Coating:
- Black
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Seamless, Straight
- Length:
- 5 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- Extra Heavy