3/4 x 5.5 in. Stainless Steel Hex Cap Screw
3/4 x 5.5 in. Stainless Steel Hex Cap Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 3/4 in
- Length:
- 5-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Bolt
- Screw Head:
- Hex Head
- Size:
- 3/4 in
- Thread Length:
- 5.5