This product requires certification to purchase.

3/4 x 6-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

3/4 x 6-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #BA193B7SBWNFV
  • Item #1341942
  • Manufacturer Part #BA193B7SBWNFV
3.1 out of 5 Customer Rating

3/4 x 6-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #BA193B7SBWNFV
  • Item #1341942
  • Manufacturer Part #BA193B7SBWNFV
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made in the USA
  • Blow out proof stem
  • Inline repairable
  • Requires Certification

Specifications

ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Color Finish Category:
Blacks
Color Finish Name:
Black
Drive Type:
Hex
Grade:
B7;2H
Length:
6-1/2 in
Material:
Alloy Steel, Carbon Steel, Stainless Steel
Product Type:
Stud Bolt Kit, Double Hex Nut
Size:
3/4 in