This product requires certification to purchase.

3/4 X 6 Black Extra Heavy SMLS PE X PE Nipple

3/4 X 6 Black Extra Heavy SMLS PE X PE Nipple

  • Fast #
  • Part #BXSPENFU
  • Item #1318073
  • Manufacturer Part #N815-05-060-01
5 out of 5 Customer Rating

3/4 X 6 Black Extra Heavy SMLS PE X PE Nipple

  • Fast #
  • Part #BXSPENFU
  • Item #1318073
  • Manufacturer Part #N815-05-060-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Length:
6 in
Origin:
Domestic
UPC:
662428880222