This product requires certification to purchase.

3/4 x 6 in. S80 316 Stainless Steel Welded Nipple Threaded Both Ends

3/4 x 6 in. S80 316 Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS86NFU
  • Item #265533
  • Manufacturer Part #6412-600
3.3 out of 5 Customer Rating

3/4 x 6 in. S80 316 Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS86NFU
  • Item #265533
  • Manufacturer Part #6412-600
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
6 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Welded
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
80
Warranty & Product Information
Application
Residential
ASTM
ASTM A312, ASTM A733
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
671404043322