3/4 x 6 in. S80 316L Stainless Steel Seamless Nipple Threaded Both Ends
3/4 x 6 in. S80 316L Stainless Steel Seamless Nipple Threaded Both Ends
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM A312, ASTM A733
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Seamless
- IAPMO Listed:
- No
- Length:
- 6
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Schedule Class:
- 80
- UL Listed:
- No