This product requires certification to purchase.

3/4 x 6 in. Sch. 160 A106B PBE Nipple Black Seamless Carbon Steel

3/4 x 6 in. Sch. 160 A106B PBE Nipple Black Seamless Carbon Steel

  • Fast #
  • Part #B160SNPBEFU
  • Item #4028010
  • Manufacturer Part #15080712
3.2 out of 5 Customer Rating

3/4 x 6 in. Sch. 160 A106B PBE Nipple Black Seamless Carbon Steel

  • Fast #
  • Part #B160SNPBEFU
  • Item #4028010
  • Manufacturer Part #15080712
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Phosphate coating for corrosion resistance
  • Weldable
  • Ready for Socket-welding Fitiing
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A106 Grade B
Application:
Gas
Clean Bagged:
No
Coating:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Seamless
IAPMO Listed:
No
ISO:
ISO 9001:2015
Length:
6 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
160
UL Listed:
No
UPC:
782172679566
Wall Thickness:
0.219 in