3/4 x 6 in. Threaded Extra Heavy Black Carbon Steel Nipple
3/4 x 6 in. Threaded Extra Heavy Black Carbon Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 4800-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A53
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Welded
- ISO:
- ISO 9001
- Length:
- 6 in
- Material:
- Carbon Steel
- Origin:
- Global
- Schedule Class:
- 80