This product requires certification to purchase.

3/4 x 8 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

3/4 x 8 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #BA193B7SBWNFX
  • Item #1341979
  • Manufacturer Part #BA193B7SBWNFX
4.1 out of 5 Customer Rating

3/4 x 8 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #BA193B7SBWNFX
  • Item #1341979
  • Manufacturer Part #BA193B7SBWNFX
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made in the USA
  • Nominal 6" type K tubing brazed into the solder end cup
  • Also available cleaned for oxygen service
  • Requires Certification

Specifications

ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Color Finish Category:
Blacks
Color Finish Name:
Black
Drive Type:
Hex
Grade:
B7;2H
Length:
8 in
Material:
Alloy Steel, Carbon Steel, Stainless Steel
Product Type:
Stud Bolt Kit, Double Hex Nut
Size:
3/4 in