3/4 x 8 in. Stud Bolt
3/4 x 8 in. Stud Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Zinc Plated
- Diameter:
- 3/4 in
- Length:
- 8 in
- Product Type:
- Stud Bolt