3/4X1/2 316 SS ADPT - FEMALE P X FPT WITH HNBR SEALING ELEMENT
3/4X1/2 316 SS ADPT - FEMALE P X FPT WITH HNBR SEALING ELEMENT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- UL Listed:
- No