3/4X1/2X3/4 PVC REDUCING TEE SOC SCH40
3/4X1/2X3/4 PVC REDUCING TEE SOC SCH40
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- PVC Schedule 40 pressure fittings used for potable water, chilled water, irrigation, golf course construction, and pool & spa
- Due to its excellent rigidity, corrosion and chemical resistance properties, it is also used in many chemical related areas
- Design Standards - NIBCO PVC Schedule 40 pressure fittings conform to ASTM Standards D-2466
- Size Range - 1<SLASH/>2" - 12"
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 1/2
- Fitting Size 3:
- 3/4
- Fitting Sizes:
- 3/4 in x 1/2 in x 3/4 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- Type:
- S401095
- UPC:
- 054211145340