3/4X1/8 Galvanized MI 150# Reducer Coupling
3/4X1/8 Galvanized MI 150# Reducer Coupling
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 160 Pallet: 4320-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Malleable iron construction for strength and durability
Specifications
- Application:
- Commercial, Industrial
- Coating:
- Galvanized
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 3/4 in x 1/8 in
- Fitting Type:
- Coupling, Reducing
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#
- Type:
- GRCFA
- UPC:
- 690291030987