This product requires certification to purchase.

3/4X1/8 Stainless Steel 304L 3000# Thread Bushing

3/4X1/8 Stainless Steel 304L 3000# Thread Bushing

  • Fast #
  • Part #IS4L3TBFA
  • Item #1321508
  • Manufacturer Part #SW3401D-06
5 out of 5 Customer Rating

3/4X1/8 Stainless Steel 304L 3000# Thread Bushing

  • Fast #
  • Part #IS4L3TBFA
  • Item #1321508
  • Manufacturer Part #SW3401D-06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Size 2
1/8 in
Fitting Sizes
3/4 in x 1/8 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Global
Type
IS4L3TBFA