This product requires certification to purchase.

3/4X3/4X3/8 Black Malleable Iron 300 # Reducing Tee

3/4X3/4X3/8 Black Malleable Iron 300 # Reducing Tee

  • Fast #
  • Part #B300TFFC
  • Item #298258
  • Manufacturer Part #0310520200
4.3 out of 5 Customer Rating

3/4X3/4X3/8 Black Malleable Iron 300 # Reducing Tee

  • Fast #
  • Part #B300TFFC
  • Item #298258
  • Manufacturer Part #0310520200
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 13 Case: 52 Pallet: 1404
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/8 in
Fitting Sizes
3/4 in x 3/4 in x 3/8 in
Pressure Class
300#
Characteristics & Features
Coating
Black
Fitting Type
Reducing, Tee
Material
Malleable Iron
Schedule Class
80
Warranty & Product Information
ASME
ASME B16.3
Origin
Domestic
Type
B300TFFC
UPC
690291027345