3/8 Copper X Copper Slip Coupling Clean and Bagged
3/8 Copper X Copper Slip Coupling Clean and Bagged
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100 Pallet: 4800-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Dezincification resistant
Specifications
- Clean Bagged:
- Yes
- End Connection 1:
- Female Sweat
- End Connection 2:
- Press
- End Connections:
- Female Sweat x Press
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Material:
- Copper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- CBCSCC
- UPC:
- 039923302113