This product requires certification to purchase.

3/8 Galvanized MI 150# CRS

3/8 Galvanized MI 150# CRS

  • Fast #
  • Part #GCRC
  • Item #60750
  • Manufacturer Part #0311069603
3.9 out of 5 Customer Rating

3/8 Galvanized MI 150# CRS

  • Fast #
  • Part #GCRC
  • Item #60750
  • Manufacturer Part #0311069603
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 160 Pallet: 4320
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Class 150 malleable iron cap fitting
  • Manufactured and tested to ASC's strict quality standards
  • Conforms to ASME B16.3; unions conform to ASME B16.39
  • All elbows and tees 3/8" and larger are 100% gas tested at minimum 100 PSI
  • Available in black painted finish for interior dry installations
  • Closes and seals end of threaded pipe
  • Secure leak-resistant pipe termination
  • Consistent dimensional quality for reliable flanged connections
  • Suitable for fire protection, water, and general piping applications
  • Broadest size range available in the industry from ASC Engineered Solutions
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Cross
Material
Malleable Iron
Warranty & Product Information
Application
Industrial, Commercial
ASME
ASME B-16.3:ASME B-1.20.1
ASTM
Yes
Origin
Domestic
Type
GCRC
UL Listed
Yes
UPC
690291360138