3/8 in. - 16 x 1/2 in. Grade 8 Alloy Steel Cup Point Hex Set Screw
3/8 in. - 16 x 1/2 in. Grade 8 Alloy Steel Cup Point Hex Set Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-912
- Diameter:
- 3/8 in
- Drive Type:
- Hex
- Grade:
- 8
- Length:
- 1/2 in
- Material:
- Alloy Steel
- Product Type:
- Set Screw
- Size:
- 3/8 in-16