This product requires certification to purchase.

3/8 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded

3/8 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded

  • Fast #
  • Part #GS4C
  • Item #543
  • Manufacturer Part #5110300004
3.7 out of 5 Customer Rating

3/8 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded

  • Fast #
  • Part #GS4C
  • Item #543
  • Manufacturer Part #5110300004
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50 Pallet: 8850
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Threaded
End Connection 2
NPS
End Connections
Threaded x NPS
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight, Street
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3, ASME B16.39
Origin
Domestic
UPC
690291347269