This product requires certification to purchase.

3/8 in. 150# SS 316 Threaded 90 Elbow Stainless Steel

3/8 in. 150# SS 316 Threaded 90 Elbow Stainless Steel

  • Fast #
  • Part #IS6CT9C
  • Item #79468
  • Manufacturer Part #IS6CT9
4.5 out of 5 Customer Rating
Brand image

3/8 in. 150# SS 316 Threaded 90 Elbow Stainless Steel

  • Fast #
  • Part #IS6CT9C
  • Item #79468
  • Manufacturer Part #IS6CT9
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 14000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No